Seat Cushion, Polyurethane Foam Navy
Mfr # 513-8015-2400
Zoro # G0038967
product price: $20.14
/eaKey Features
Color
Blue
Width
18 in
Length
16 in
Height
3 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-8015-2400
Zoro #
G0038967
UPC #
041298080152
Country of Origin
China
Dimensions
Width
18 in
Length
16 in
Height
3 in
Overall Width
18 in
Overall Height
3 in
Overall Length
16 in
Details
Item
Seat Cushion
Color
Blue
Industry Type
Healthcare
Washing Instructions
Machine Washable
Inner Material
Polyurethane Foam
Cover Material
Polyurethane Foam
Latex Content
Latex-Free
Product Type
Coccyx Seat Cushion
Inner Cushion Material
Polyurethane Foam
Description
Seat Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Polyurethane Foam, Height 3 In., Width 18 In., Length 16 In., Latex Free, Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.