Sheepskin, 36inLx36inW, Gold, Sheepskin

  • Mfr # 559-8079-0000

  • Zoro # G0269915


product price:  $219.75
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
36 in
Length
36 in
Material
Sheepskin
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559-8079-0000
Zoro #
G0269915
UPC #
041298807919
Country of Origin
China

Dimensions

Width
36 in
Length
36 in
Thickness
1/2 in
Overall Width
36 in
Overall Length
36 in

Details

Color
Gold
Material
Sheepskin
Item
Sheepskin Bed Pad
Washing Instructions
Machine Washable
Waterproof
Not Waterproof
Latex Content
Latex Free
Product Type
Sheepskin Bed Pad

Description

Sheepskin, Length 36 In., Width 36 In., Thickness 1/2 In., Color Gold, Material Sheepskin, Waterproof No, Latex Free, Washing Instructions Machine Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.