Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554-7070-0156
Zoro #
G9344307
UPC #
041298999805
Country of Origin
United States
Dimensions
Size
Twin
Width
36 in
Length
80 in
Details
Item
Sheet
Type
Fitted, Flat
Fabric
50% Cotton/50% Polyester
Thread Count
T132
Color
Blue
Corners
Elastic
Closure
Flap
Description
Sheet, Fitted, Flat, Twin Size, Width 36 in, Length 80 in, 50 Percent Cotton/50 Percent Polyester, T132 Thread Count, Color Blue, Corners Elastic, Closure Flap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.