Shower Chairs & Seats
- Mfr # 522-0797-1900
- Zoro # G023933344
product price:Â
$
51.85
/ea
Key Features
Seat Depth
11 3/4 in
Color
White
Product Type
Shower Seat
Finish
Anodized Aluminum
Seat Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522-0797-1900
- Zoro #
- G023933344
- UPC #
- -
- Country of Origin
- China
- Item
- Shower Seat
- Color
- White
- Product Type
- Shower Seat
- Finish
- Anodized Aluminum
- Seat Shape
- Rectangular
- Seat Style
- Freestanding
- ADA Compliant
- Not ADA Compliant
- Seat Material
- Plastic
- Resistance Properties
- Antifungal
- Weight Capacity
- 300 lb
- Wire Color
- White
Dimensions
- Seat Depth
- 11 3/4 in
- Maximum Seat Height
- 20 1/2 in
- Maximum Seat Width
- 19 1/4 in
Description
Shower Seat, Seat Shape Rectangular, Maximum Seat Height 20 1/2 in, Maximum Seat Width 19 1/4 in, Seat Depth 11 3/4 in, Seat Material Plastic, Finish Anodized Aluminum, Weight Capacity 300 lb, Adjustable Legs Yes, ADA Compliant Not ADA Compliant, Seat Style Freestanding, Color White, Resistance Properties Antifungal, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.