Zoro Homepage

Telescoping Wheelchair Ramp, 60inL, PR

  • Mfr # 517-4094-0000

  • Zoro # G0038930


product price: $145.99
/pr
Free Shipping & Returns

Key Features

Extended Length
5 ft
Overall Width
5 ft
Load Capacity
660 lb
Overall Length
5 ft
Includes
59-3/4 in Extended Apron, 6 in to 10 in Service Height Range, Nylon Carrying Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517-4094-0000
Zoro #
G0038930
UPC #
041298002857
Country of Origin
Taiwan, Province of China

Dimensions

Extended Length
5 ft
Overall Width
5 ft
Overall Length
5 ft
Usable Width
5/12 ft
Retracted Length
3 ft
Service Height - Minimum
6 in
Service Height - Maximum
10 in
Side Rail Height
2 1/4 in

Details

Item
Telescoping Wheelchair Ramp, 1 PR
Load Capacity
660 lb
Includes
59-3/4 in Extended Apron, 6 in to 10 in Service Height Range, Nylon Carrying Bag
Material
Aluminum
Product Type
Wheelchair Ramp
Color
Silver
Ramp Operation
Telescoping
Load Capacity - Maximum
660 lb
Surface Tread Type
Coated Grit

Description

Wheelchair Ramp, Load Capacity 660 lb, Aluminum Material, 5 ft Extended Length, 5/12 ft Usable Width, 3 ft Retracted Length, Extended Apron, 59 3/4 in, Nylon Carrying Bag Includes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.