Zoro Homepage

Waterproof Sheet, Twin, 72" L x 36" W, Wht

  • Mfr # 560-8098-0023

  • Zoro # G2277237


product price: $44.47
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560-8098-0023
Zoro #
G2277237
UPC #
041298809845
Country of Origin
China

Details

Item
Waterproof Sheet,Twin,72" L x 36" W,Wht

Description

Waterproof Sheet,Twin,72" L x 36" W,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.