Zoro Homepage

Wheelchair Cushion, Navy, 16" x 18" x 2"

  • Mfr # 513-8020-2400

  • Zoro # G2276132


product price: $21.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-8020-2400
Zoro #
G2276132
UPC #
041298802013
Country of Origin
China

Details

Item
Wheelchair Cushion,Navy,16" x 18" x 2"

Description

Wheelchair Cushion,Navy,16 In. x 18 In. x 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.