Zoro Homepage

Axis Large Swivel

  • Mfr # 35218

  • Zoro # G516285677


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
7075 T6 Aluminum Alloy/Stainless Steel
Features
CNC machined bodies with large bearings and heat treated, stainless steel axles,
Color
Grey,Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35218
Zoro #
G516285677
UPC #
-
Country of Origin
United Kingdom

Details

Material
7075 T6 Aluminum Alloy/Stainless Steel
Features
CNC machined bodies with large bearings and heat treated, stainless steel axles,
Color
Grey,Red

Description

DMM Axis Swivels have been designed to be smooth, compact and incredibly strong. Made from hot forged, CNC machined bodies with large bearings and heat treated, stainless steel axles, the Axis Swivels inspire confidence from the word go. MBS: 50kN. WLL: 10kN, Source: Wales. Features Hot forged and CNC machined from heat treated 7075 T6 Aluminium alloy Stainless Steel axles. 'Textile friendly' attachment points with large radii allows for a range for connection types from carabiners to ropes or webbing. Swivel is large enough to allow a Locksafe carabiner gate to pass through and can accommodate three connections. With a high Working Load Limit and exceptional durability, this swivel is perfect for use in a range of industries, including tree care, rescue, and rigging.


  • With a high Working Load Limit and exceptional durability, this swivel is perfect for use in a range of industries, including tree care, rescue, and rigging
  • Made from hot forged, CNC machined bodies with large bearings and heat treated, stainless steel axles. The Axis Swivels inspire confidence from the word go
  • DMM Axis Swivels have been designed to be smooth, compact and incredibly strong
  • Textile friendly' attachment points with large radii allows for a range for connection types from carabiners to ropes or webbing.
  • MBS: 50kN. WLL: 10kN,

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.