Zoro Homepage

Axis Small Swivel

  • Mfr # 35217

  • Zoro # G316285679


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
Blue,Grey
Standards
CE certified to EN795(b):1996, EN354:2002, NFPA 1983 (06 ED)
Material
7075 T6 Aluminum Alloy/Stainless Steel
Features
CNC machined bodies with large bearings and heat treated, stainless steel axles,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35217
Zoro #
G316285679
UPC #
-
Country of Origin
United Kingdom

Details

Color
Blue,Grey
Standards
CE certified to EN795(b):1996, EN354:2002, NFPA 1983 (06 ED)
Material
7075 T6 Aluminum Alloy/Stainless Steel
Features
CNC machined bodies with large bearings and heat treated, stainless steel axles,

Description

DMM Axis Swivels have been designed to be smooth, compact and incredibly strong. Made from hot forged, CNC machined bodies with large bearings and heat treated, stainless steel axles, the Axis Swivels inspire confidence from the word go. MBS: 36kN. WLL: 7kN, Source: Wales Features Hot forged and CNC machined from heat treated 7075 T6 Aluminum alloy. Stainless Steel axles anodized to BS EN ISO 7599:2010 class 10 E1 sealed for corrosion protection and identification CE certified to EN795b:1996. CE certified to EN354:2002 Certified to NFPA 1983 06 ED Class G 'Textile friendly' attachment points with large radii. Individually marked for traceability.


  • Made from hot forged, CNC machined bodies with large bearings and heat treated, stainless steel axles. The Axis Swivels inspire confidence from the word go
  • DMM Axis Swivels have been designed to be smooth, compact and incredibly strong
  • Hot forged and CNC machined from heat treated 7075 T6 Aluminium alloy. Stainless Steel axles anodised to BS EN ISO 7599:2010 class 10 E1 sealed for corrosion protection and identification
  • CE certified to EN795(b):1996. CE certified to EN354:2002 Certified to NFPA 1983 (06 ED) Class G. MBS: 36kN. WLL: 7kN
  • Textile friendly' attachment points with large radii allows for a range for connection types from carabiners to ropes or webbing.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.