Zoro Homepage

Captain Throwing Hook Kit

  • Mfr # 20482

  • Zoro # G104426857


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Length
12.6"
Material
Aluminum
Color
Red
Width
8.5"
Includes
A self-locating, high strength 100% CNC machined bark-friendly hook that has been designed and tested with DMM's trademark attention to detail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20482
Zoro #
G104426857
UPC #
5031290227025
Country of Origin
United Kingdom

Dimensions

Length
12.6"
Width
8.5"
Height
1.2

Details

Material
Aluminum
Color
Red
Includes
A self-locating, high strength 100% CNC machined bark-friendly hook that has been designed and tested with DMM's trademark attention to detail
Application
Perfect for working between or within the canopy
Weight
4.0
Features
Snag-free rackability, customizable nose weighting and textile compatible hot forged connecting D Shackle

Description

The Captain is a self-locating, high strength hook that has been designed and tested with the trademark attention to detail that DMM is so well known for. The pivoting D-Shackle removes torsional friction and interacts beautifully with the carefully sculpted hook form to ensure reliable location on any anchor, specifically for connecting to remote anchors to facilitate controlled sideways movement - traversing. Once in place, the quality engineering ensures a rated strength of 18kN (dependent on the anchor quality). When the job is done, the Captain racks superbly on a harness, minimizing the chances of snagging. Perfect for working between or within the canopy. Technical Specs: Rating: 18kN, Max anchor diameter: 90mm, Bark friendly hook design, 100% CNC machined hook body, Hot forged shackle attachment point. Features: Self-righting/locating, High strength 18kN, Snag-free rackability, Customizable nose weighting, Textile compatible hot forged connecting D Shackle.
• Type: Climbing Accessory-Hook
• Features: A self-locating, high strength 100% CNC machined bark friendly hook that has been designed and tested with DMM's trademark attention to detail; Pivoting D-Shackle removes torsional friction and interacts beautifully with the carefully sculpted hook form to ensure reliable location on any anchor; Snag-free rackability with customizable nose weighting; Quality engineering ensures a rated strength of 18kN (dependent on the anchor quality)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.