
Carabiner, 2.25 in Length, Aluminum, Green
Mfr # XSRE-GR
Zoro # G216285557
product price:Â $25.85
/eaKey Features
Length
2.25 in
Material
Aluminum
Series
XSRE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XSRE-GR
Zoro #
G216285557
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
2.25 in
Details
Item
Carabiner
Color
Green
Material
Aluminum
Series
XSRE
Description
The tiny XSRE carabiner from DMM seems like a luxury expense until you give it a try. Small but mighty, easy on the eye and full of attitude the hot forged I-Beam body provides the backbone of this super strong featherweight. The keylock nose aids rope piercing and reduces the chance of snagging. This is the most useful high performance accessory carabiner on the market with hundreds of potential applications. You can't help but want one. Sold individually. Non Locking Accessory Carabiners. 2.25in long.
- NOT FOR CLIMBING or PPE
- Compact size 2.25" x 1.25" x 0.25"
- Keylock nose
- Plain gate
- Oval shape, Low weight- weighing 8.1g (.03 lb.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.