Zoro Homepage

Carabiner, 2.25 in Length, Aluminum, Red

  • Mfr # XSRE-RD

  • Zoro # G616285676


product price: $26.69
/ea

Key Features

Material
Aluminum
Length
2.25 in
Series
XSRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSRE-RD
Zoro #
G616285676
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
2.25 in

Details

Color
Red
Material
Aluminum
Item
Carabiner
Series
XSRE

Description

The tiny XSRE carabiner from DMM seems like a luxury expense until you give it a try. Small but mighty, easy on the eye and full of attitude the hot forged I-Beam body provides the backbone of this super strong featherweight. The keylock nose aids rope piercing and reduces the chance of snagging. This is the most useful high performance accessory carabiner on the market with hundreds of potential applications. You can't help but want one. Sold individually. Non Locking Accessory Carabiners. 2.25in long.


  • NOT FOR CLIMBING or PPE
  • Compact size 2.25" x 1.25" x 0.25"
  • Keylock nose
  • Plain gate
  • Oval shape, Low weight- weighing 8.1g (.03 lb.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.