Zoro Homepage

Kinisi AIR Harness, Medium

  • Mfr # 101146

  • Zoro # G721907500


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Includes Padding
Yes
Harness Style
Climbing Saddle
Weight Capacity
330 lbs. (with gear)
Hardware Material
Polyester, Aluminum, Rope
Standards
EN358:2018, EN 813:2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101146
Zoro #
G721907500
UPC #
-
Country of Origin
United Kingdom

Details

Includes Padding
Yes
Harness Style
Climbing Saddle
Weight Capacity
330 lbs. (with gear)
Hardware Material
Polyester, Aluminum, Rope
Standards
EN358:2018, EN 813:2024
D-Ring Locations
Forward

Description

The lightest full-spec harness made by DMM. Low-profile waist for weight saving, packability and a different fit that helps keep the user cooler on hot days. Frame buckles and webbing rear restraint contribute to the lower weight. Designed for minimal weight without compromising on essential features, the Kinisi AIR is the lightest full-spec harness in the range. Its low-profile waist belt, frame buckles and webbing restraint system make it ideal for warmer conditions, smaller builds, or anyone seeking a cooler, more compact harness. Years of experience and heritage has gone into creating the design. Treemagineers have been at the forefront of professional product development for nearly 20 years. For the Kinisi, they have pushed harness construction to a new level of performance through design. It utilizes EN 813 attachments (rope bridges, anchor ring, forward D rings) and EN 358 attachments (side rings, rear restraint). Compatibility with DMM accessories offers a complete, unrivalled tree climbing solution. Numerous holes provide customizable gear storage. Primary Uses include Sit harness for tree care Suspension, ascending, descending and work positioning (EN 813 Attachment points) Work positioning (EN 358 side attachment points) Restraint (EN 358 rear attachment points) and Rescue. Features include: Double Frame Waist Buckle & Frame Leg Buckles, Webbing Stopper, Removable Waist & Leg Pads, Standard Forward D Rings, Rope Bridges, Waist & Leg Gear Bracket, Side Ring, Webbing Rear Restraint, Rear Elastic, Lying Ring, Riser Buckle, 5mm & 10mm Holes. Independently evaluated to the performance requirements of the following international standards: ASNZ 1891, ANSI/ASSP - Z359.12-2019, CAN/CSA - Z259.12, ASTM F0887-20 (except the structural webbing is under 44.5mm and the harness has a rear attachment point) CSA Z259.1-05 PD saddle (except the structural webbing is under 41mm) Medium Size Waist: 31" - 40" (75cm - 102cm) Legs: 18" - 25" (45cm - 73cm) Max. user weight: 330 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.