
Kinisi KEY Harness, Medium
Mfr # 101145
Zoro # G221907482
product price: $748.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
330 lbs. (with gear)
Hardware Material
Polyester, Aluminum, Rope
Harness Style
Climbing Saddle
Includes Padding
Yes
D-Ring Locations
Forward
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101145
Zoro #
G221907482
UPC #
-
Country of Origin
United Kingdom
Details
Weight Capacity
330 lbs. (with gear)
Hardware Material
Polyester, Aluminum, Rope
Harness Style
Climbing Saddle
Includes Padding
Yes
D-Ring Locations
Forward
Standards
EN358:2018, EN 813:2024
Description
The Kinisi KEY Harness provides an affordable entry into the Kinisi range while retaining the same ergonomic comfort and adjustability. Options to upgrade or add components, making it ideal for newer users or teams looking for cost-effective performance with room to grow. Years of experience and heritage has gone into creating the design. Treemagineers have been at the forefront of professional product development for nearly 20 years. For the Kinisi, Treemagineers have pushed harness construction to a new level of performance through design. It utilizes EN 813 attachments (rope bridges, anchor ring, forward D rings) and EN 358 attachments (side rings, rear restraint). Anchor ring and second rope bridge supplied separately for the Kinisi KEY. Compatibility with DMM accessories offers a complete, unrivalled tree climbing solution. Numerous holes provide customizable gear storage. Primary Uses include Sit harness for tree care Suspension, ascending, descending and work positioning (EN 813 Attachment points) Work positioning (EN 358 side attachment points) Restraint (EN 358 rear attachment points) and Rescue. Features include: Double Frame Waist Buckle & Frame Leg Buckles, Webbing Fold, Removable Waist & Leg Pads, Standard Forward D Rings, Rope Bridges, Waist & Leg Gear Bracket, Side Ring, Webbing Rear Restraint, Rear Elastic, Lying Ring, Riser Buckle, 5mm & 10mm Holes. Independently evaluated to the performance requirements of the following international standards ASNZ 1891, ANSI/ASSP - Z359.12-2019, CAN/CSA - Z259.12, ASTM F0887-20 (except the structural webbing is under 44.5mm and the harness has a rear attachment point) CSA Z259.1-05 PD saddle (except the structural webbing is under 41mm)
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.