Zoro Homepage

Phantom Screw-Lock Carabiner

  • Mfr # 99512

  • Zoro # G721907494


product price: $31.35
/ea

Key Features

Color
Matte Grey
Length
3.8 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99512
Zoro #
G721907494
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
3.8 in
Width
2.8 in

Details

Color
Matte Grey

Description

The DMM Phantom HMS is an extremely compact, lightweight and yet strong, true HMS shape carabiner that is ideally suited to belaying and rigging. Use of an extra-short gate means it can take two clove hitches with ease. Round, durable and generous rope bearing surface. Rope friendly (larger bend radius) and smooth belaying. True HMS shape allows the use of an Italian Hitch. Slim and tapering nose good for connecting to textiles. Extra short gate allows more working space inside the carabiner. Dimensions: 71 x 96 mm (3.8"L x 2.8"W). Weight: .123 lbs. (56g), MBS (Major Axis): 25 kN, MBS (Minor Axis): 9 kN, MBS (Gate Open): 7 kN, Gate Opening: 20mm, Certifications: EN362:2004 B, EN12275:2013 B/H

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.