
Revolver Locksafe Carabiner
Mfr # 32044
Zoro # G516285585
product price: $90.85
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32044
Zoro #
G516285585
UPC #
-
Country of Origin
United Kingdom
Details
Color
Green
Material
Aluminum
Description
The Revolver's integrated pulley wheel allows ropes to run more efficiently through the carabiner. Used at changes of direction on a route, it helps reduce rope drag. The Revolver is also highly useful for creating lightweight hauling systems. If you need to haul kit, a partner, or perform crevasse rescue, the pulley wheel increases the efficiency and converting more of your energy into movement. A locking gate gives the Revolver extra security. Dimensions: 60 x 109mm. Weight: 70g. MBS Major Axis: 24kN, MBS Minor Axis: 8kN, Gate Opening: 15mm
- Integrated pulley wheel allows ropes to run more efficiently through the carabiner
- Pulley wheel unique design solves rope drag
- Gate opening: 0.59 in. (15mm)
- Locking gate gives the Revolver extra security
- Dimensions: 60 x 109mm. Weight: 70g. MBS (Major Axis): 24kN, MBS (Minor Axis): 8kN
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.