Zoro Homepage

Vault Wiregate Tool Carrier

  • Mfr # 39507

  • Zoro # G916285659


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Color
Red/Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39507
Zoro #
G916285659
UPC #
-
Country of Origin
United Kingdom

Details

Color
Red/Silver
Material
Aluminum

Description

Strength, security and ease of use are the hallmarks of the Vault. The two-part construction allows customized user installation in a variety of ways, from harnesses, to kit bags, to vehicles and many other possibilities. Once secured in place with the Allen bolt, the Vault is readily accessible for all of your gear storage, organization and transport needs. The locking option available on the DMM Vault Locking Gate provides even greater security for your kit. The unique gate design allows you to select between Open and Manually Locked, providing adaptable handling for a range of situations. Tensile Strength: 674 lbs. 3kN Gate Opening: 0.9 in. 23mm


  • The locking-gate vault cannot be surpassed for security and one-handed ease of use
  • The locking gate has two positions; Open and Manually Locked, Gate Opening: 0.9 in. (23mm)
  • The locking gate option prevents accidental openings and loss or damage of your equipment
  • Raised rib allows tactile identification of the gates position removing the need for visual checking
  • Tensile Strength: 674.4 lbs (3 kN), Working Load Limit: 67.4 lbs. (0.3 kN)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.