Gait Belt, 2-1/2" W x 60" L x 2" H
Mfr # 27051G
Zoro # G3939579
product price:Â $10.15
/eaKey Features
Length
60 in
Weight Capacity
1,500 lb
Width
2 1/2 in
Height
2 in
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
27051G
Zoro #
G3939579
UPC #
-
Country of Origin
United States
Dimensions
Length
60 in
Width
2 1/2 in
Height
2 in
Overall Height
2 in
Depth
3 in
Overall Width
2 1/2 in
Overall Length
60 in
Details
Item
Gait Belt
Weight Capacity
1,500 lb
Color
Orange
Straps Count
1
Material
Polypropylene
Standards
FDA
Strapping Type
Plastic Side Release
Handles
No
Load Capacity
1,500 lb
Gait Belt End Type
Side Release Buckle
Product Type
Gait Belt
Description
Gait Belt, Height 2 in, Length 60 in, Width 2 1/2 in, Depth 3 in, Material Polypropylene, Handles No, Color Orange, Straps Count 1, Strapping Type Plastic Side Release, Weight Capacity 1,500 lb, Standards FDA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.