Shop DICK MEDICAL SUPPLY

Head Immobilizer, 12" D x 9" W x 6" H, OR

  • Mfr # 50000

  • Zoro # G3938002


product price:  $9.25
/ea

Key Features

Length
12 in
Width
9 in
Height
6 in
Overall Height
6 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50000
Zoro #
G3938002
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
9 in
Height
6 in
Overall Height
6 in
Depth
12 in
Overall Length
15 in
Overall Width
5 in
Overall Depth
12 in

Details

Item
Head Immobilizer
Color
Orange
Straps Count
0
Material
Foam
Product Type
Head Immobilizer
Strap End Type
Self-Adhesive
Number of Straps
1
Features
Disposable

Description

Head Immobilizer, Depth 12 in, Width 9 in, Height 6 in, Length 12 in, Material Foam, Color Orange, Straps Count 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.