Shop DICK MEDICAL SUPPLY
See all product information
Strap, Blue, 3 ft. L x 2-1/2" W x 3" H
Mfr # 9703
Zoro # G3938370
product price:Â $1.99
/ea
Sold in multiples of 5 for $9.95
Key Features
Length
3 ft
For Use With
Head Immobilizers
Height
3 in
Width
2 1/2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9703
Zoro #
G3938370
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft
Height
3 in
Width
2 1/2 in
Overall Length
3 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Head Immobilizers
Color
Blue
Standards
FDA
Construction
Adhesive Tape with Liner
Product Type
Strap
Description
Strap,Blue,3 ft. L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.