Shop DICK MEDICAL SUPPLY
See all product information
Strap, Green, 7 ft. L x 2-1/2" W x 3" H
Mfr # 48572 NG
Zoro # G3938860
product price:Â $9.19
/eaKey Features
Length
7 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48572 NG
Zoro #
G3938860
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
7 ft
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Green
Standards
FDA
Construction
Polypropylene Webbing
Includes
Plastic Double Adjustable Buckle, Plastic Swivel Speed Clip
End Type
Swivel Speed Clip
Buckle Material
Plastic
Buckle Type
Double Adjust
Tensile Strength
1,800 lb/in
End Material
Plastic
Product Type
Strap
Strap Material
Polypropylene
Description
Strap,Neon Green,7 ft. L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.