Shop DICK MEDICAL SUPPLY
See all product information
Strap, Orange, 7 ft. L x 2-1/2" W x 3" H
Mfr # 47071 OR
Zoro # G3936672
product price:Â $3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
For Use With
Backboards, Stretchers, Cots
Length
7 ft
Height
3 in
Width
2 1/2 in
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47071 OR
Zoro #
G3936672
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Height
3 in
Width
2 1/2 in
Overall Length
7 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Orange
Includes
Plastic Side Release Buckle
Construction
Polypropylene Webbing
Standards
FDA
Weight Capacity - Maximum
525 lb
Tensile Strength
525 lb/in
Buckle Material
Plastic
Product Type
Strap
Buckle Type
Side Release
Strap Material
Polypropylene
Harness Type
Crossbody Strap
Description
Strap,Orange,7' L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.