Shop DICK MEDICAL SUPPLY
See all product information
Strap, Red, 7 ft. L x 2-1/2" W x 3" H
Mfr # 47572 RD
Zoro # G3936657
product price:Â $4.89
/ea
Sold in multiples of 2 for $9.78
Key Features
For Use With
Backboards, Stretchers, Cots
Length
7 ft
Width
2 1/2 in
Height
3 in
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47572 RD
Zoro #
G3936657
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Width
2 1/2 in
Height
3 in
Overall Length
7 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Red
Includes
Plastic Side Release Buckle, Plastic Swivel Speed Clip Ends
Standards
FDA
Construction
Polypropylene Webbing
Product Type
Strap
End Material
Plastic
Strap Material
Polypropylene
End Type
Speed Clip
Tensile Strength
1,800 lb/in
Buckle Material
Plastic
Buckle Type
Side Release
Description
Strap,Red,7 ft. L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.