Shop DMT
See all product information
Create Account
12 in Sharpener with Base, C/X
- Mfr # D12CX-WB-2
- Zoro # G724159357
product price:Â
$
246.99
/ea
Sold in multiples of 10 for
$2,469.90
Free Shipping & Returns
Key Features
Grit
M45/M60
Primary Material Application
Steel
Color
Black, Blue
Overall Height
1/4 in
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D12CX-WB-2
- Zoro #
- G724159357
- UPC #
- 017042090333
- Country of Origin
- Multiple
- Item
- Sharpener with Base
- Grit
- M45/M60
- Primary Material Application
- Steel
- Color
- Black, Blue
- Includes
- Base
- Grade
- Coarse, Extra Coarse
- Abrasive Material
- Diamond
- Compatible Lubrication
- Water
- Wire Color
- Black, Blue
Dimensions
- Overall Height
- 1/4 in
- Overall Width
- 3 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Sharpener with Base, Overall Length 12 in, Overall Width 3 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Coarse, Extra Coarse, Grit M45/M60, Primary Material Application Steel, Compatible Lubrication Water, Product Type Sharp Bench Stone with Adjustable Base, Color Black, Blue, Includes Base
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.