Adjustable Sharpening Base with Adapters
- Mfr # 20239
- Zoro # G724159524
product price:Â
$
24.19
/ea
Sold in multiples of 4 for
$96.76
Key Features
Material
Stainless Steel
Overall Length
13 in
Includes
Adapter
Overall Width
4 1/2 in
Wire Rope Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20239
- Zoro #
- G724159524
- UPC #
- 017042202392
- Country of Origin
- China
- Material
- Stainless Steel
- Includes
- Adapter
- Item
- Sharpening Base
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 13 in
- Overall Width
- 4 1/2 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
Sharpening Base, Product Type Universal Sharpener Base, Overall Length 13 in, Overall Width 4 1/2 in, Includes Adapter, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.