Zoro Homepage

Bench Stone, Fine/Coarse, 10"

  • Mfr # W250FCNB

  • Zoro # G2139778


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Type
Tapering
Material
Superior Diamond
Works With
All Sizes of Knives, Garden Tools, Woodwork Tools
Application
Chefs and Other Professionals, For Proper Tool Maintenance, Large Knives to Small Pointed Tools, Woodworkers
Dia.
12 3/8 in x 4 1/8 in x 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W250FCNB
Zoro #
G2139778
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12 3/8 in x 4 1/8 in x 11/16 in
Width
4 1/8 in
Overall Width
4 1/8 in

Details

Item
Bench Stone
Type
Tapering
Material
Superior Diamond
Works With
All Sizes of Knives, Garden Tools, Woodwork Tools
Grit
Fine/Coarse
Application
Chefs and Other Professionals, For Proper Tool Maintenance, Large Knives to Small Pointed Tools, Woodworkers
Includes
(2) Sides/Grits, Mat
Device Material
Superior Diamond
Compatible with Manufacturer Model Number
All Sizes of Knives, Garden Tools, Woodwork Tools
Compatible Manufacturer Part Number
All Sizes of Knives, Garden Tools, Woodwork Tools
Compatible Manufacturer Model Number
All Sizes of Knives, Garden Tools, Woodwork Tools
For Use With Mfr. Model Number
All Sizes of Knives, Garden Tools, Woodwork Tools
Compatible with Manufacturer Model No.
All Sizes of Knives, Garden Tools, Woodwork Tools
Compatible with Mfr. Model No.
All Sizes of Knives, Garden Tools, Woodwork Tools
For Use with Mfr Model Number
All Sizes of Knives, Garden Tools, Woodwork Tools
Compatible Pump Manufacturer Part Number
All Sizes of Knives, Garden Tools, Woodwork Tools
Compatible Mfr. Model Number
All Sizes of Knives, Garden Tools, Woodwork Tools

Description

Bench Stone, Device Material Superior Diamond, Overall Width 4 1/8 in, Compatible Manufacturer Part Number All Sizes of Knives, Garden Tools, Woodwork Tools

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.