Zoro Homepage

Combination Grit Benchstone, 6 in W, 2 in L, 1/4 in H, Diamond, Coarse/Extra-Coarse Grit, Silver

  • Mfr # D6CX

  • Zoro # G8972941


product price: $66.39
/ea

Key Features

Abrasive Material
Diamond
Grade
Coarse, Extra Coarse
Width
2 in
Length
6 in
Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6CX
Zoro #
G8972941
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
6 in
Height
1/4 in
Overall Height
1/4 in
Overall Length
6 in
Overall Width
2 in

Details

Item
Combination Grit Benchstone
Abrasive Material
Diamond
Grade
Coarse, Extra Coarse
Grit
Coarse/Extra-Coarse
Color
Silver
Compatible Lubrication
Water

Description

Combination Grit Benchstone, Overall Length 6 in, Overall Width 2 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Coarse, Extra Coarse, Grit 9, Compatible Lubrication Water, Product Type Bench Stone, Color Silver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.