Zoro Homepage

Dia-Sharp Magna-Disc Honing Kit

  • Mfr # DMDS-H

  • Zoro # G1372176


product price: $66.49
/ea

Key Features

Application
The Dia-Sharp(R) Magna-Disc(TM) System Is Designed to Work with Work Sharp(TM) Models WS2000 and WS3000
Features
Comes with the Pressure Sensitive Adhesive Magna-Disc(TM)and a Coarse (45 micron) and a Fine (25 micron) Sharpening Disc
Type
Tapering
Overall Height (In.)
3/4
Overall Width (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMDS-H
Zoro #
G1372176
UPC #
017042013301
Country of Origin
United States

Dimensions

Overall Height (In.)
3/4
Overall Width (In.)
7
Grinding Wheel Dia. (In.)
2-3/4

Details

Item
Dia-Sharp Magna-Disc Honing Kit
Application
The Dia-Sharp(R) Magna-Disc(TM) System Is Designed to Work with Work Sharp(TM) Models WS2000 and WS3000
Features
Comes with the Pressure Sensitive Adhesive Magna-Disc(TM)and a Coarse (45 micron) and a Fine (25 micron) Sharpening Disc
Type
Tapering
Includes
(3) Discs: Adhesive Magna-Disc/Coarse Disc/Fine Disc
Grit
25 micron, 45 micron
Voltage
0 V
Motor HP
0
Phase
Single

Description

Dia-Sharp Magna-Disc Honing Kit, Phase Single, Grit 25 micron, 45 micron, Includes (3) Discs: Adhesive Magna-Disc/Coarse Disc/Fine Disc

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.