Shop All Sharpening Stones
Dmt
Diamond Bench Stone, Fine, 8in. L
Mfr # D8F
Zoro # G8973002
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Fine
- Length 8 in
- Width 3 in
- Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # D8F
- Zoro # G8973002
- UPC # 17042007676
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 8 in |
Width | 3 in |
Height | 3/8 in |
Overall Length | 8 in |
Overall Width | 3 in |
Overall Height | 3/8 in |
Details
Item | Single Grit Benchstone |
Grit | Fine |
Abrasive Material | Diamond |
Grade | Fine |
Color | Silver |
Compatible Lubrication | Water |
Description
Single Grit Benchstone, Overall Length 8 in, Overall Width 3 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Fine, Grit 45, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Wire Brush, 2", 0.0118" (93044)
- WEILER 8" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (8155)
- SCOTCH-BRITE Diamond Floor Brush, Orange Bristle, PK2 (3000-20)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG STUD STEEL (64505)
- DMT Diamond Bench Stone, Extra Fine, 8in. L (D8E)
- DMT Diamond Bench Stone, Coarse, 8in. L (D8C)
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse (W6EFCX-KIT)
- DMT Hone Kit, Diamond, 2-1/2in. (D2K)
- DMT Dbl Sided Sharpening Stone, 9/45 Micron (W8ECNB)
- DMT Dbl Sided Sharpening Stone, 25/45 Micron (W8FCNB)
- Dmt Sharpening Stones