Shop All Sharpening Stones
Dmt
Diamond Sharpener, Coarse, 3-1/4in. L
Mfr # D3C
Zoro # G8972844
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse
- Length 3 1/4 in
- Width 2 in
- Height 3/64 in
Product Information
- Brand Dmt
- MFR # D3C
- Zoro # G8972844
- UPC # 17042007539
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 3 1/4 in |
Width | 2 in |
Height | 3/64 in |
Overall Length | 3 1/4 in |
Overall Height | 1/16 in |
Overall Width | 2 in |
Details
Description
Single Grit Credit Card Sharpener, Overall Length 3 1/4 in, Overall Width 2 in, Overall Height 1/16 in, Abrasive Material Diamond, Grade Coarse, Grit 45, Compatible Lubrication Water, Product Type Sharpener, Color Blue, Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22600)
- ARC ABRASIVES Qlok-S Ao/Y Prem 3In 50 (31464)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 80g (15F908)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 80 Grit SiC (45492)
- DMT Diamond Sharpener, Fine, 3-1/4in. L (D3F)
- DMT Diamond Sharpener, Extra Fine, 3-1/4in. L (D3E)
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L (D6FC)
- DMT Mini Sharpening Stone, 25 Micron (F70F)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (FWCX)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685545)
- Dmt Sharpening Stones