Shop All Sharpening Stones
Dmt
Diamond Sharpening System, ExtraFine/Fine
Mfr # D12EF-WB
Zoro # G8973106
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Fine, Fine
- Length 12 in
- Width 4 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # D12EF-WB
- Zoro # G8973106
- UPC # 17042008215
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 12 in |
Width | 4 in |
Height | 2 in |
Overall Width | 4 in |
Overall Height | 2 in |
Overall Length | 12 in |
Details
Grit | Extra-Fine/Fine |
Item | Combination Grit Benchstone with Base |
Abrasive Material | Diamond |
Grade | Extra Fine, Fine |
Color | Silver |
Compatible Lubrication | Water |
Description
Combination Grit Benchstone with Base, Overall Length 12 in, Overall Width 4 in, Overall Height 2 in, Abrasive Material Diamond, Grade Extra Fine, Fine, Grit 9/25, Compatible Lubrication Water, Product Type Sharpening System, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .003, HC Steel, 3/16" dia. (05010)
- DEDECO WHEEL MANDREL 1/4'' X 1/4'' 1/UNIT (0264)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842036)
- DEWALT 5" XP Turbo Diamond Cup Wheel (DW4777T)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (W8EFNB)
- DMT Dbl Sided Sharpening Stone, 9/45 Micron (W8ECNB)
- DMT Diamond Bench Stone, Fine, 6in. L (D6F)
- DMT Diamond Bench Stone, Coarse, 10in. L (D10C)
- DMT Diamond Bench Stone, Extra Fine, 8in. L (D8E)
- DMT Diamond Bench Stone, Extra Coarse, 6in. L (D6X)
- CLEAN ALL 6069 6 x 3 x 1 in. Rubbing Brick Handle (CL157003)
- Dmt Sharpening Stones