Zoro Homepage

Diamond WAVE Extra-Fine

  • Mfr # WAV-E

  • Zoro # G1240217


product price: $58.79
/ea

Key Features

Application
Small Contact Areas and Pointed Tools and Curved Edges, Proper Tool Maintenance for Woodworkers and Other Professionals
Features
Convex and Concave Diamond Surface, Fine Use to Put A Great Edge on Slightly Dull Knives or Tools, No Oil Is Needed-Sharpen Dry or with Water
Type
Tapering
Overall Height (In.)
2-5/8
Overall Width (In.)
2-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAV-E
Zoro #
G1240217
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2-5/8
Overall Width (In.)
2-5/8
Grinding Wheel Dia. (In.)
2-3/4

Details

Item
Diamond WAVE Extra-Fine Sharpener
Application
Small Contact Areas and Pointed Tools and Curved Edges, Proper Tool Maintenance for Woodworkers and Other Professionals
Features
Convex and Concave Diamond Surface, Fine Use to Put A Great Edge on Slightly Dull Knives or Tools, No Oil Is Needed-Sharpen Dry or with Water
Type
Tapering
Grit
9 micron
Phase
Single
Voltage
0 V
Motor HP
0
Grade
Extra-Fine

Description

Diamond WAVE Extra-Fine Sharpener, Phase Single, Grit 9 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.