Zoro Homepage

Diamond WAVE Fine

  • Mfr # WAV-F

  • Zoro # G1240253


product price: $58.79
/ea

Key Features

Application
Small Contact Areas and Pointed Tools and Curved Edges, Proper Tool Maintenance for Woodworkers and Other Professionals
Features
Convex and Concave Diamond Surface, Fine Use to Put A Great Edge on Slightly Dull Knives or Tools, No Oil Is Needed-Sharpen Dry or with Water
Type
Tapering
Overall Height (In.)
2-5/8
Overall Width (In.)
2-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAV-F
Zoro #
G1240253
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2-5/8
Overall Width (In.)
2-5/8
Grinding Wheel Dia. (In.)
2-3/4

Details

Item
Diamond WAVE Fine Sharpener
Application
Small Contact Areas and Pointed Tools and Curved Edges, Proper Tool Maintenance for Woodworkers and Other Professionals
Features
Convex and Concave Diamond Surface, Fine Use to Put A Great Edge on Slightly Dull Knives or Tools, No Oil Is Needed-Sharpen Dry or with Water
Type
Tapering
Grit
25 micron
Phase
Single
Motor HP
0
Voltage
0 V
Grade
Fine

Description

Diamond WAVE Fine Sharpener, Phase Single, Grit 25 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.