Zoro Homepage

Machinist Diamond Whetstone Coarse Sharpener, 4"

  • Mfr # WMC

  • Zoro # G1372273


product price: $31.79
/ea

Key Features

Application
Excellent for Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers, Chefs and Other Professionals
Features
Monocrystalline Diamond Surface, Coarse Diamond to Transform a Dull Edge
Type
Tapering
Overall Height (In.)
3/4
Overall Width (In.)
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC
Zoro #
G1372273
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
3/4
Overall Width (In.)
3-1/2
Grinding Wheel Dia. (In.)
4-1/2

Details

Item
Machinist Diamond Whetstone
Application
Excellent for Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers, Chefs and Other Professionals
Features
Monocrystalline Diamond Surface, Coarse Diamond to Transform a Dull Edge
Type
Tapering
Includes
Leather Sheath
Grit
Coarse
Voltage
0
Phase
1
Motor HP
0
Grade
Coarse

Description

Machinist Diamond Whetstone, Voltage 0, Phase 1, Grit 45, Includes Leather Sheath

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.