Zoro Homepage

Machinist Diamond Whetstone Fine Sharpener, 4"

  • Mfr # WMF

  • Zoro # G1372185


product price: $31.79
/ea

Key Features

Application
Excellent for Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers, Chefs and Other Professionals
Features
Monocrystalline Diamond Surface, Fine Diamond for A Razor Sharp Edge
Type
Tapering
Overall Height (In.)
3/4
Overall Width (In.)
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMF
Zoro #
G1372185
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
3/4
Overall Width (In.)
3-1/2
Grinding Wheel Dia. (In.)
4-1/2

Details

Item
Machinist Diamond Whetstone
Application
Excellent for Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers, Chefs and Other Professionals
Features
Monocrystalline Diamond Surface, Fine Diamond for A Razor Sharp Edge
Type
Tapering
Includes
Leather Sheath
Grit
Fine
Phase
1
Motor HP
0
Voltage
0
Grade
Fine

Description

Machinist Diamond Whetstone, Voltage 0, Phase 1, Grit 25, Includes Leather Sheath

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.