Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharpener, Diamond Whetstone(TM) 220, 8", 8 in W, 8 in L, 1 1/4 in H, Diamond, Extra-Coarse Grit

  • Mfr # W8X

  • Zoro # G2139735


product price: $103.99
/ea
Sold in multiples of 5 for $519.95
Free Shipping & Returns

Key Features

Grit
Extra-Coarse
Abrasive Material
Diamond
Height
1 1/4 in
Length
8 in
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8X
Zoro #
G2139735
UPC #
017042003333
Country of Origin
United States

Dimensions

Height
1 1/4 in
Length
8 in
Width
8 in
Overall Length
8 in
Overall Width
8 in
Overall Height
1 1/4 in

Details

Item
Sharpener,Diamond Whetstone(TM) 220,8"
Grit
Extra-Coarse
Abrasive Material
Diamond
Grade
Extra Coarse
Color
Black, Silver

Description

Sharpener,Diamond Whetstone(TM) 220,8 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.