Zoro Homepage

Sharpening Steel, Fine, 14in.

  • Mfr # DS4F

  • Zoro # G3101239


product price: $55.39
/ea

Key Features

Color
Black/Red
Width
4 in
Height
2 1/2 in
Grit
25
Abrasive Material
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS4F
Zoro #
G3101239
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
19 in
Height
2 1/2 in

Details

Item
Sharpening Steel
Color
Black/Red
Grit
25
Abrasive Material
Diamond
Grade
Fine

Description

Sharpening Steel, Abrasive Material Diamond, Grade Fine, Grit 25, Color Black/Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.