Zoro Homepage

Sharpening Steel, Fine, 15in.

  • Mfr # DS0F

  • Zoro # G3101266


product price: $41.39
/ea

Key Features

Color
Black/Red
Width
4 in
Height
2 1/2 in
Grade
Fine
Grit
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0F
Zoro #
G3101266
UPC #
-
Country of Origin
United States

Dimensions

Length
17 in
Width
4 in
Height
2 1/2 in

Details

Item
Sharpening Steel
Color
Black/Red
Grade
Fine
Grit
25
Abrasive Material
Diamond

Description

Sharpening Steel, Abrasive Material Diamond, Grade Fine, Grit 25, Color Black/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.