
Single Grit Benchstone, 11 1/2 in W, 2 1/2 in L, 3/8 in H, Diamond, Extra-Fine Grit, Silver
Mfr # D11E
Zoro # G8973081
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Diamond
Grade
Extra Fine
Width
2 1/2 in
Length
11 1/2 in
Height
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D11E
Zoro #
G8973081
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/2 in
Length
11 1/2 in
Height
3/8 in
Overall Length
11 1/2 in
Overall Width
2 1/2 in
Overall Height
3/8 in
Details
Item
Single Grit Benchstone
Abrasive Material
Diamond
Grade
Extra Fine
Grit
Extra-Fine
Color
Silver
Compatible Lubrication
Water
Description
Single Grit Benchstone, Overall Length 11 1/2 in, Overall Width 2 1/2 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Extra Fine, Grit 25, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.