Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Grit Benchstone, 11 1/2 in W, 2 1/2 in L, 3/8 in H, Diamond, Fine Grit, Silver

  • Mfr # D11F

  • Zoro # G8973072


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Diamond
Grade
Fine
Width
2 1/2 in
Length
11 1/2 in
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D11F
Zoro #
G8973072
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/2 in
Length
11 1/2 in
Height
3/8 in
Overall Height
3/8 in
Overall Length
11 1/2 in
Overall Width
2 1/2 in

Details

Item
Single Grit Benchstone
Abrasive Material
Diamond
Grade
Fine
Grit
Fine
Color
Silver
Compatible Lubrication
Water

Description

Single Grit Benchstone, Overall Length 11 1/2 in, Overall Width 2 1/2 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Fine, Grit 45, Compatible Lubrication Water, Product Type Bench Stone, Color Silver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.