Zoro Homepage

Whetstone, 4", Diamond, Fine

  • Mfr # W4F

  • Zoro # G3796109


product price: $26.35
/ea

Key Features

Type
Tapering
Material
Diamond Surface
Works With
All Sizes of Knives, Garden Tools
Width
5 1/2 in
Dia.
9 1/4 in x 5 1/2 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4F
Zoro #
G3796109
UPC #
-
Country of Origin
United States

Dimensions

Width
5 1/2 in
Dia.
9 1/4 in x 5 1/2 in x 3/4 in
Overall Width
5 1/2 in

Details

Item
Whetstone
Type
Tapering
Material
Diamond Surface
Works With
All Sizes of Knives, Garden Tools
Grit
Fine
Application
Chefs and Other Professionals, Excellent for Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers
Includes
Leather Pouch
Compatible with Manufacturer Model Number
All Sizes of Knives, Garden Tools
Device Material
Diamond Surface
Compatible Manufacturer Part Number
All Sizes of Knives, Garden Tools
Compatible Manufacturer Model Number
All Sizes of Knives, Garden Tools
For Use With Mfr. Model Number
All Sizes of Knives, Garden Tools
Compatible with Manufacturer Model No.
All Sizes of Knives, Garden Tools
Compatible with Mfr. Model No.
All Sizes of Knives, Garden Tools
For Use with Mfr Model Number
All Sizes of Knives, Garden Tools
Compatible Pump Manufacturer Part Number
All Sizes of Knives, Garden Tools
Compatible Mfr. Model Number
All Sizes of Knives, Garden Tools

Description

Whetstone, Device Material Diamond Surface, Overall Width 5 1/2 in, Compatible Manufacturer Part Number All Sizes of Knives, Garden Tools

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.