Zoro Homepage

Whetstone Coarse w Wooden Box 8"

  • Mfr # W8C

  • Zoro # G1372298


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Application
Large Knives to Small Pointed Tools, For Proper Tool Maintenance, Woodworkers, Chefs and Other Professionals
Features
Monocrystaline Diamond Surface, Diamond Grit Coarse Transform A Dull Edge to Cutting Condition
Type
Tapering
Overall Height (In.)
2-1/4
Overall Width (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8C
Zoro #
G1372298
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2-1/4
Overall Width (In.)
4
Grinding Wheel Dia. (In.)
8

Details

Item
Whetstone Coarse,Wooden Box
Application
Large Knives to Small Pointed Tools, For Proper Tool Maintenance, Woodworkers, Chefs and Other Professionals
Features
Monocrystaline Diamond Surface, Diamond Grit Coarse Transform A Dull Edge to Cutting Condition
Type
Tapering
Includes
Hardwood Box
Grit
Coarse
Motor HP
0
Voltage
0
Phase
1
Grade
Coarse

Description

Whetstone Coarse,Wooden Box, Voltage 0, Phase 1, Grit 45, Includes Hardwood Box

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.