Zoro Homepage

Whetstone Fine w Wooden Box 8"

  • Mfr # W8F

  • Zoro # G1372124


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Application
Large Knives to Small Pointed Tools, For Proper Tool Maintenance, Woodworkers, Chefs and Other Professionals
Features
Monocrystalline Diamond Surface, Diamond Grit, Fine Diamond for A Razor Sharp Edge
Type
Tapering
Overall Height (In.)
2-1/4
Overall Width (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8F
Zoro #
G1372124
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2-1/4
Overall Width (In.)
4
Grinding Wheel Dia. (In.)
8

Details

Item
Whetstone Fine,Wooden Box
Application
Large Knives to Small Pointed Tools, For Proper Tool Maintenance, Woodworkers, Chefs and Other Professionals
Features
Monocrystalline Diamond Surface, Diamond Grit, Fine Diamond for A Razor Sharp Edge
Type
Tapering
Includes
Hardwood Box
Grit
Fine
Voltage
0
Phase
1
Motor HP
0
Grade
Fine

Description

Whetstone Fine,Wooden Box, Voltage 0, Phase 1, Grit 35, Includes Hardwood Box

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.