Shop DO IT BEST
See all product information
Create Account
100% Acrylic Latex Premium Paint & Primer In One Semi-Gloss Exterior House Paint Bright Wht 5 Gal.
- Mfr # HW40W0950-20
- Zoro # G421879435
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Paint Cleanup
Soap & Water
Coverage
2000 Sq. Ft.
Dry Time Tack Free
2 hr
Color
Bright White
Size
5 Gal.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW40W0950-20
- Zoro #
- G421879435
- UPC #
- 9326784731
- Country of Origin
- United States
- Paint Cleanup
- Soap & Water
- Coverage
- 2000 Sq. Ft.
- Dry Time Tack Free
- 2 hr
- Color
- Bright White
- Paint Color Family
- White
- Dry Time Recoat
- 4 to 6 hr
Dimensions
- Size
- 5 Gal.
Description
Our new exterior paint is formulated with 100% acrylic resins for durability and colorfast performance. Use on most exterior building surfaces including wood masonry stucco and metal. Tint bases can be mixed to over 1000 custom colors. It is resistant to fading peeling and blistering and covers with 1 coat when applied over properly prepared surfaces. Covers approximately 400 Sq. Ft. per gallon. Recommend priming new wood with Do it Best latex or alkyd exterior wood primer. Dries to the touch in 2 Hrs. and to recoat in 4 to 6 Hrs. Apply with brush paint pad or sprayer. May be thinned slightly for spray application. Easy to clean up with soap and water. Available in tint bases and packaged colors. Low temperature application down to 35 Deg. F.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.