
2-3/4'' Bi-Metal Hole Saw
Mfr # QJDIB-HS-016
Zoro # G321860472
product price: $16.99
/eaKey Features
Saw Dia.
2-3/4"
Tooth Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QJDIB-HS-016
Zoro #
G321860472
UPC #
9326651934
Country of Origin
Viet Nam
Dimensions
Saw Dia.
2-3/4"
Details
Tooth Material
Bi-Metal
Item
Hole Saw
Description
The Do it Best Bi-Metal Hole Saw features a universal quick-change design with an angled slot for fast easy plug removal. Built with durable bi-metal construction and 8% cobalt for increased wear resistance this hole saw is perfect for cutting through metal plastic and wood in various applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.