
7/8'' Bi-Metal Hole Saw
Mfr # QJDIB-HS-002
Zoro # G721870583
product price: $8.29
/eaKey Features
Saw Dia.
7/8"
Tooth Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QJDIB-HS-002
Zoro #
G721870583
UPC #
9326651798
Country of Origin
Viet Nam
Dimensions
Saw Dia.
7/8"
Details
Tooth Material
Bi-Metal
Item
Hole Saw
Description
The Do it Best Bi-Metal Hole Saw features a universal quick-change design with an angled slot for fast easy plug removal. Built with durable bi-metal construction and 8% cobalt for increased wear resistance this hole saw is perfect for cutting through metal plastic and wood in various applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.