Best Look 1 Gal. Light Gray Base Hvy Dty Acrylic Latex Gloss Porch & Floor Enamel
- Mfr # W39A00910-16
- Zoro # G821889140
product price:Â
$
59.25
/ea
Key Features
Color
Light Gray
Paint Color Family
Gray
For Use On Surface Material
Concrete, Wood & Metal Floors, Trim
Size
1 Gal.
Coverage
400 sq. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W39A00910-16
- Zoro #
- G821889140
- UPC #
- 9326787077
- Country of Origin
- United States
- Color
- Light Gray
- Paint Color Family
- Gray
- For Use On Surface Material
- Concrete, Wood & Metal Floors, Trim
- Coverage
- 400 sq. ft.
Dimensions
- Size
- 1 Gal.
Description
A heavy-duty 100% acrylic interior/exterior gloss floor enamel that beautifies new surfaces and restores the look of worn surfaces. This paint is ideal for floors patios porches steps and trim. It provides excellent adhesion to properly prepared concrete wood and metal while offering exceptional abrasion resistance. Not recommended for garage floors. Covers approximately 400 sq. ft. on smooth surfaces and 300 sq. ft. on rough textured or porous surfaces. New concrete must be cured for at least 30 days. Dry time: Dries to touch in 1 hour recoat in 4 hours 24 hours for light foot traffic and 7 days for heavy foot traffic. Clean up tools spills and splatters immediately with soap and water.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.