Best Look 1 Gal. Neutral Base Hvy Dty Acrylic Latex Satin Porch & Floor Enamel
- Mfr # W39T00604-16
- Zoro # G921880658
product price:Â
$
54.75
/ea
Key Features
For Use On Surface Material
Concrete, Wood & Metal Floors, Trim
Coverage
400 sq. ft.
Color
Neutal Base
Size
1 Gal.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W39T00604-16
- Zoro #
- G921880658
- UPC #
- 9326787749
- Country of Origin
- United States
Dimensions
- Size
- 1 Gal.
Details
- For Use On Surface Material
- Concrete, Wood & Metal Floors, Trim
- Coverage
- 400 sq. ft.
- Color
- Neutal Base
Description
100% acrylic latex interior/exterior satin floor enamel that beautifies new surfaces and restores the look of worn surfaces. This enamel is ideal for floors patios porches and steps. It provides excellent adhesion to properly prepared concrete brick wood and metal while offering exceptional abrasion resistance. Follow surface preparation per the label. Do not use on garage floors or surfaces subject to vehicle traffic gasoline or oil drips. Drying time: Recoat in 4 hours light foot traffic: 24 hours. Easy soap and water clean up. Covers approximately 350-400 sq. ft. per gallon.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.