Best Look Latex Premium Paint & Primer In One Flat Enamel Interior Wall Paint Extra Deep Base 1 Gal.
- Mfr # HW36W0803-16
- Zoro # G721881053
product price:Â
$
39.99
/ea
Key Features
Size
1 Gal.
Color
Extra Deep Base
Paint Cleanup
Soap & Water
Dry Time Tack Free
1 hr
Coverage
400 Sq. Ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW36W0803-16
- Zoro #
- G721881053
- UPC #
- 9326782737
- Country of Origin
- United States
- Color
- Extra Deep Base
- Paint Cleanup
- Soap & Water
- Dry Time Tack Free
- 1 hr
- Coverage
- 400 Sq. Ft.
Dimensions
- Size
- 1 Gal.
Description
Our top of the line enamel for interior use. Over 1000 custom mix colors are available. Features excellent washability and resistance to spotting and staining. Dries to touch in 1 hr. Allow to dry 6 to 8 Hrs. before recoating. For use on properly prepared walls and ceilings wood trim wallboard primed plaster brick or masonry surfaces. Coverage is 400 Sq. Ft. per gallon and can be applied with brush roller or spray. Clean up with soap and water. Available in tint bases and 4 packaged colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.