Shop DO IT BEST
See all product information
Create Account
Best Look Latex Premium Paint & Primer In One Flat Enamel Interior Wall Paint Ultra Wht 5 Gal.
- Mfr # HW36W0700-20
- Zoro # G921879782
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Coverage
2000 Sq. Ft.
Paint Color Family
White
Size
5 Gal.
Dry Time Tack Free
1 hr
Color
Ultra White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW36W0700-20
- Zoro #
- G921879782
- UPC #
- 9326788234
- Country of Origin
- United States
- Coverage
- 2000 Sq. Ft.
- Paint Color Family
- White
- Dry Time Tack Free
- 1 hr
- Color
- Ultra White
- Paint Cleanup
- Soap & Water
Dimensions
- Size
- 5 Gal.
Description
Our top of the line enamel for interior use. Over 1000 custom mix colors are available. Features excellent washability and resistance to spotting and staining. Dries to touch in 1 hr. Allow to dry 6 to 8 Hrs. before recoating. For use on properly prepared walls and ceilings wood trim wallboard primed plaster brick or masonry surfaces. Coverage is 400 Sq. Ft. per gallon and can be applied with brush roller or spray. Clean up with soap and water. Available in tint bases and 4 packaged colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.